Skip Content

WV
BESTAR

Utility Table with Tuxedo Tabletop and Matte Silver Frame 60" x 30" x 30"

  • Item # 44ZH09
  • My Part #
  • Mfr. Model # 150403-78
  • Catalog Page # N/A
  • UNSPSC # 56101519
Utility Table,Tuxedo,30-1/2 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $368.13 / each

Web Price $387.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 74.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Table
  • Surface Material Melamine
  • Load Rating 250 lb.
  • Shape Rectangle
  • Width 60"
  • Depth 30"
  • Height 30"
  • Tabletop Color Family Black
  • Frame Color Matte Silver
  • Assembled/Unassembled Unassembled
  • Frame Material Metal
  • Leg Type Straight
  • Edge Color Tuxedo
  • Edge Type PVC
  • Top Thickness 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.