TP
BESTAR TABLE

U-Shape Desk, Ridgeley Series

  • Item # 133P58
  • My Part #
  • Mfr. Model # 52414-31
  • Catalog Page # N/A
  • UNSPSC # 0
U-Shape Desk, Ridgeley Series close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Office Desks


$830.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item U-Shape Desk
  • Series Ridgeley
  • Overall Width 65"
  • Overall Height 65-29/32"
  • Overall Depth 93-39/64"
  • Number of Pedestals 1
  • Pedestal Location Left or Right
  • Number of Drawers 2
  • Pedestal Style Full
  • Keyboard Shelf Yes
  • Color Base Brown
  • Color Top White
  • Base Material Commercial Grade Particle Board
  • Top Material Melamine
  • Handle Metal Pull
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms