TP
BESTAR TABLE

L-Shape Desk, Solay Series

  • Item # 133P19
  • My Part #
  • Mfr. Model # 29420-47
  • Catalog Page # N/A
  • UNSPSC # 0
L-Shape Desk, Solay Series close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Office Desks


$409.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 97.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item L-Shape Desk
  • Series Solay
  • Overall Width 59-19/64"
  • Overall Height 29-45/64"
  • Overall Depth 59-19/64"
  • Number of Pedestals 1
  • Pedestal Location Left or Right
  • Number of Drawers 2
  • Pedestal Style Full
  • Keyboard Shelf No
  • Color Base Gray
  • Color Top Gray
  • Base Material Commercial Grade Particle Board
  • Top Material Melamine
  • Handle Metal Pull
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms