Skip Content

TP
BESTAR

Office Workstation,Tuscany Brown/Black

  • Item # 38XP98
  • My Part #
  • Mfr. Model # 45450-1118
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Workstation,Tuscany Brown/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $397.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 105.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Office Workstation
  • Series Somerville
  • Overall Width 59-13/16
  • Overall Height 20-1/2"
  • Overall Depth 23-1/2"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 3
  • Pedestal Style Full
  • Keyboard Shelf No
  • Color Base Tuscany Brown/Black
  • Color Top Tuscany Brown
  • Base Material Commercial Grade Particle Board
  • Top Material Melamine and Commercial Grade Particle Board
  • Handle Metal Pull
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes Desk, Decorative Rail, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Ball-Bearing Slides, Finished back
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.