TP
BESTAR

Electric Adj.Table, Bordeaux/Graphite

  • Item # 45LP74
  • My Part #
  • Mfr. Model # 99885-39
  • Catalog Page # N/A
  • UNSPSC # 56101519
Electric Adj.Table, Bordeaux/Graphite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,489.38 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 246.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item L-Desk with Electric Adjustable Table
  • Series Prestige +
  • Overall Width 71-7/64"
  • Height Range 28" to 45"
  • Overall Depth 70-29/32"
  • Color Top Bordeaux
  • Color Base Bordeaux, Graphite
  • Base Material Metal
  • Top Material Melamine
  • Assembly Required
  • Standards ANSI/BIFMA
  • For Use With Mfr. No. 15X415, 15X418
  • Includes L-Desk, Pedestal (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Secure Lock, Ball-Bearing Slides, Keyboard Shelf, Fully Reversible
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.