TP
BESTAR

Computer Workstation,23-13/16 in. D

  • Item # 38XP89
  • My Part #
  • Mfr. Model # 86450-2163
  • Catalog Page # N/A
  • UNSPSC # 56112002
Computer Workstation,23-13/16 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $286.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 137.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Computer Workstation
  • Series Active
  • Overall Width 48"
  • Overall Height 57-13/16"
  • Overall Depth 23-13/16"
  • Number of Pedestals 0
  • Number of Drawers 1
  • Pedestal Style Utility
  • Keyboard Shelf Yes
  • Color Base Tuscany Brown
  • Color Top Tuscany Brown
  • Base Material Commercial Grade Particle Board
  • Top Material Melamine and Commercial Grade Particle Board
  • Handle Metal Pull
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes Bookcase Section With Adjustable Shelf, Catch All Drawer, Keyboard Shelf, CPU Platform
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Computer Workstation,23-13/16 in. D is rated 4.2 out of 5 by 16.
Rated 3 out of 5 by from Good for the price Took 2 people 3 hours to assemble. Very heavy and the chip board crumbles easily when putting it together.
Date published: 2018-07-27
Rated 4 out of 5 by from Good Prices and Design; wish to have better wood! I bought 4 desks of these. Design is nice and instructions are clear to follow however I wish these desks to be solid wood instead of MDF. I took me 4 hours to assemble the first one. The second took me just an hour and half. All by myself. For The third and fourth desks; I asked my daughter to help me and finish them in 55 minutes and 38 minutes respectively. One word of caution though; these desks are super heavy. Don’t attempt to carry them alone.
Date published: 2018-06-01
Rated 4 out of 5 by from Organized Assembly instructions. Reasonable price I brought this month ago. And I started using. It is very organized
Date published: 2018-05-03
Rated 5 out of 5 by from Just right! We wanted a smaller computer desk for our tower unit, monitor & printer. This fit the bill perfectly. Very sturdy. My husband had no issues assembling it.
Date published: 2018-05-02
Rated 4 out of 5 by from Nice desk for the price...... NIce desk for what it costs. I suggest putting a desk mat on the top, as if you plan on writing on it, the desk seems to take an imprint of what you write (soft finish?). Otherwise, great desk, very spacious.
Date published: 2018-02-11
Rated 5 out of 5 by from Active Workstation Tuscany Exceptional!!!Highly recommend this! Great value for price! V
Date published: 2018-02-05
Rated 5 out of 5 by from Excellent Product! Very Good Product. Enjoy the simplicity and clean finish with the perfect compartments and features.My husband wants one too!
Date published: 2018-02-04
Rated 5 out of 5 by from Great desk. Easy to assemble and great quality Bought this for my 14 year old son for Christmas and it is a great desk. Great quality and easy to assemble. For great quality and reasonable price, Bestar is the best.
Date published: 2018-02-03
  • y_2018, m_8, d_16, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_38XP89, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.