TP
BESTAR

Computer Workstation,23-13/16inD x

  • Item # 38XP80
  • My Part #
  • Mfr. Model # 86450-4155
  • Catalog Page # N/A
  • UNSPSC # 56112002
Computer Workstation,23-13/16inD x close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $292.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 137.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Computer Workstation
  • Series Active
  • Overall Width 48"
  • Overall Height 57-13/16"
  • Overall Depth 23-13/16"
  • Number of Pedestals 0
  • Number of Drawers 0
  • Pedestal Style Utility
  • Keyboard Shelf Yes
  • Color Base Copper Cherry/Northern Maple
  • Color Top Copper Cherry
  • Base Material Commercial Grade Particle Board
  • Top Material Melamine and Commercial Grade Particle Board
  • Handle Metal Pull
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes Bookcase Section With Adjustable Shelf, Catch All Drawer, Keyboard Shelf, CPU Platform
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Computer Workstation,23-13/16inD x is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from looks great!!! This product looks great and it was assembled with ease.I have never put together a piece of furniture like this one. The instructions were clear and concise and a breeze to put together.
Date published: 2018-04-05
Rated 4 out of 5 by from Nice desk Bought this about a month ago. It took me a bit longer than I expected to assemble. One piece was defective and had to be replaced which was done quickly. I am pleased now it is in place.
Date published: 2018-04-04
Rated 5 out of 5 by from very nice!! Very nice--everything fit perfectly--but you better have a real techie with you to move those 400 pounds in the two boxes and put the 5,000 pcs.together.
Date published: 2018-03-09
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_38XP80, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.