Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BESTAR

71" x 58-29/32" x 70-45/64" Manhattan Series L-Shape Desk, Chocolate

  • Item # 49AX17
  • My Part #
  • Mfr. Model # 81851-75
  • Catalog Page # N/A
  • UNSPSC # 56101703
71" x 58-29/32" x 70-45/64" Manhattan Series L-Shape Desk, Chocolate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,254.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 483.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item L-Shape Desk
  • Series Manhattan
  • Overall Width 71"
  • Overall Height 70-45/64"
  • Overall Depth 58-29/32"
  • Number of Pedestals 1
  • Pedestal Location Reversible
  • Number of Drawers 3
  • Pedestal Style Full
  • Keyboard Shelf Yes
  • Color Base Chocolate
  • Color Top Maple
  • Base Material Melamine
  • Top Material Melamine
  • Handle Metal Pull
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Bookcase with (5) Shelves
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.