Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEST

Skate Wheel Conveyor, Nylon

  • Item# 4W590
  • Mfr. Model# BF200-30-12-BP
  • Catalog Page# N/A
  • UNSPSC# 24101709
Skate Wheel Conveyor,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Skate Wheel Conveyor
  • Skatewheel Material Nylon
  • Center to Center Roller Spacing 5"
  • Wheels per Axle 10
  • Section Description Expandable, Portable
  • Expansion Ratio 4:1
  • Frame Material Channel Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.