TP
BEST

Satin Stainless, Touchless Push Plate

  • Item # 446N14
  • My Part #
  • Mfr. Model # CL2025 TOUCHLESS PUSH PLATE SGL/DBL GANG
  • Catalog Page # N/A
  • UNSPSC # 30171514
Satin Stainless,  Touchless Push Plate close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Door Closer Accessories


$427.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Touchless Push Plate
  • For Use With Auto Door Operator
  • Finish Satin Stainless
  • Color Black
  • Length 4-1/2"
  • Standards ANSI A156.19
  • ADA Compliant No
  • Exterior Door Width Up to 48"
  • Mounting Hardware Included
  • Projection from Wall 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms