Skip Content
TP
BEST SANITIZERS, INC.

Wet Boot Scrubber, SS, 400 lb., 110VAC

  • Item # 52YF16
  • Mfr. Model # BSX400-DAF
  • Catalog Page # N/A
  • UNSPSC # 47131605
Wet Boot Scrubber, SS, 400 lb., 110VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $15,703.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet Boot Scrubber
  • Users per Minute 2 to 3
  • Foot Sanitizer Height 46"
  • Foot Sanitizer Width 20-1/2"
  • Foot Sanitizer Length 26"
  • Maximum Number of Users 1
  • Dairy Approved Feet Yes
  • Voltage AC 110
  • External Water Connection Yes
  • Drain Connection 1-1/2"
  • Material of Construction Stainless Steel
  • Weight Capacity 400 lb.
  • Special Features Dairy Approved Feet, Single Electrical, (1) Removable Sole Brush, (2) Removable Vertical Side Brushes, (2) Stainless Steel Right Angle Gearboxes for Vertical Side Brushes, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Photo Eye Sensor Mounted on Handle for Unit Activation, Stainless Steel Wash-Down Rated 1/2 HP Motor, Worm Gear Reducer, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 1.5 gpm, Removable Stainless Steel Access Grate, Self-Draining Tub with (4) Adjustable Feet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.