Skip Content
ST
BEST SANITIZERS, INC.

Secondary Container, HDPE Tank Material, 1 gal., 30 psi Max Sprayer Pressure

  • Item # 36P190
  • My Part #
  • Mfr. Model # SS10006
  • Catalog Page # N/A
  • UNSPSC # 47131803
Secondary Container,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Best Sanitizers, Inc.™ offers an empty 1-gal. Alpet® D2 pump-up tank. Fill this secondary container from a bulk container. Alpet D2 is the original no-rinse, alcohol/quat sanitizer/disinfectant for food contact surfaces. Ideal for water-sensitive equipment, it is highly evaporative, noncorrosive, and fast-acting. Sanitizes in 60 sec. and disinfects in 5 min.

View More

Technical Specs

  • Item Secondary Container
  • Sprayer Type Handheld
  • Sprayer Application Garden
  • Sprayer Tank Capacity 1 gal.
  • Sprayer Pressure Release Yes
  • Tank Material HDPE
  • In Tank Filter No
  • Hose Length 36"
  • Fill Opening Size 4-3/4"
  • Wand Material Rubber with mesh
  • Nozzle Spray Pattern Fan
  • Adjustable Nozzle No
  • Sprayer Nozzle Material Brass
  • Max Sprayer Pressure 30 psi
  • Wand Length 16-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.