TP
BEST SANITIZERS, INC.

Safety Tag,Plastic,First Aid Subject

  • Item # 410X76
  • My Part #
  • Mfr. Model # USP20093
  • Catalog Page # N/A
  • UNSPSC # 55121502
Safety Tag,Plastic,First Aid Subject close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Tag
  • Language English
  • Legend If In Eyes: Contact May Cause Mild, Transient Irritation. For Irritation, Rinse Cautiously with Water for Several Minutes. Remove Contact Lenses, It Present and Easy to Do. Continue Rinsing. If Eye Irritation Persists: Get Medical Advice/Attention. If On Skin, (or Hair): Not Expected to Be Irritation, Sensitizing, Photoallergenic or Phototoxic When Used As Intended. If Irritation Occurs Following Intended Use or Prolonged Contact It is Expected to Be Mild and Transient. Read SDS for Further Information On Hazards and Instructions. (First AID) Inhalation: None Expected Under Foreseeable Conditions. Ingestion: Do Not Induce Vomiting. Drink Plenty of Water. Never Give Anything By Mouth to An Unconscious Person. Call Physician.
  • Header Alpet Q E2 Sanitizing Foam Soap
  • Material Plastic
  • Height 13"
  • Width 3"
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Shape Rectangle
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Self-Adhesive No
  • Header Legend Color Black
  • Header Background Color White
  • Metal Detectable No
  • No. of Labels 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.