TP
BEST SANITIZERS, INC.

Safety Tag, Plastic, First Aid Subject

  • Item # 410X75
  • My Part #
  • Mfr. Model # USP20069
  • Catalog Page # N/A
  • UNSPSC # 55121502
Safety Tag, Plastic, First Aid Subject close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Tag
  • Language English
  • Legend Use Only According to Label Instructions. Contains Isopropyl Alcohol. This Product is A Flammable. Keep Away From Flam, Fire, Heat, Sparks, and Sources of Ignition. Causes Serious Eye Irritation. Wear Appropriate PPE When Handling. Read SDS for Further Information On Hazards and Instructions. First AID: If On Skin, Remove Contaminated Clothing. Rinse Skin Thoroughly with Plenty of Water. If In Eyes, Hold Eyes Open and Rinse Slowly and Gently for 15 to 20 Min. Remove Contact Lenses, If Present, After First 5 min., Than Continue Rinsing Eyes, If Swallowed, Do Not Induce Vomiting. Never Give Anything By Mouth to An Unconscious Person. Get Medical Attention Immediately If Adverse Affects Occur. In Case of Fire: Use CO2 Dry Chemical or Foam.
  • Header Alpet D2 Surface Sanitizer
  • Material Plastic
  • Height 13"
  • Width 3"
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Shape Rectangle
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Self-Adhesive No
  • Header Legend Color Black
  • Header Background Color Yellow
  • Metal Detectable No
  • No. of Labels 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.