Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BEST SANITIZERS, INC.

1L Hand Sanitizer Bottle, 6 PK

  • Item# 36P175
  • Mfr. Model# SA10039
  • Catalog Page# 1354
  • UNSPSC# 53131626
1L Hand Sanitizer Bottle, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $128.90 / pkg. of 6

Get This Price

$103.12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Alpet® E3 plus hand sanitizer spray from Best Sanitizer, Inc.™ is an atomized alcohol hand sanitizing formula. This powerful, yet gentle ethanol-based formula kills 99.9999% of 26 tested pathogens in 15 sec. Atomized spray saturates nails and cuticles and includes moisturizers to keep hands soft and healthy. Pack of six 1000mL VersaClenz cartridges.
Meets all FDA (GRAS) and USDA requirements for food handling.

View More

Technical Specs

  • Item Hand Sanitizer
  • Size 1L
  • Formula 71% Ethanol
  • Package Type Bottle
  • Uses Dispenser AD10048, AD10048B, MD10030, MD10030B
  • Standards NSF Registered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.