Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Hand Sanitizer Dispensr, 3785mL, Stainless

  • Item# 36P167
  • Mfr. Model# MD10012
  • Catalog Page# 1632
  • UNSPSC# 47131704
Hand Sanitizer Dispensr,3785mL,Stainless close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $682.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.62 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EZ Step portable foot-activated hand cleaner dispenser from Best Sanitizers, Inc.™ is a durable, stainless steel dispenser designed to hold up to the most demanding conditions in any industry. Use in a variety of wet or dry environments. Open channel design allows easy wash down. This hands-free unit can dispense 1-gal. bottles of Alpet® E3 plus hand sanitizer spray, Alpet E3 hand sanitizer foam, Alpet E2 sanitizing form soap, Alpet Q E2 sanitizing foam soap, or HACCP E2 liquid soap. Includes spray pump.
Note: Soaps sold separately.

View More

Technical Specs

  • Item Hand Sanitizer Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Foot Operated
  • Refill Type Bulk
  • Refill Size 3785mL
  • Material Stainless Steel
  • For Use With Mfr. No. SA10014, SA10001
  • Mount Type Floor Stand
  • Finish Semi Gloss
  • Color Stainless Steel
  • Height 42"
  • Width 17"
  • Depth 19"
  • Features Food Processing, Industrial Hygiene, Portable
  • Includes Includes Mfr. No. KT10011
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.