Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEST SANITIZERS, INC.

Hand Sanitizer Dispensr, 3000mL, Stainless

  • Item# 36P152
  • Mfr. Model# AD10022
  • Catalog Page# N/A
  • UNSPSC# 47131704
Hand Sanitizer Dispensr,3000mL,Stainless close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,282.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Best Sanitizers, Inc.™ offers the Prizefighter automatic touchless dispenser atomized sanitizer. This stainless steel unit has infrared sensors to detect the presence of hands, dispensing a premeasured application of sanitizer. Ideal for wet/dry environments, the Prizefighter has a 3L capacity, a polycarbonate sight glass for monitoring fluid levels, and is field serviceable for easy maintenance.

View More

Technical Specs

  • Item Hand Sanitizer Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Touch Free
  • Refill Type Bulk
  • Refill Size 3000mL
  • Material Stainless Steel
  • For Use With Mfr. No. SA10013, SA10014, SA10001, SA10004
  • Mount Type Wall Mount
  • Finish Semi Gloss
  • Color Stainless Steel
  • Height 17"
  • Width 8-1/2"
  • Depth 5"
  • Features Food Processing, Industrial Hygiene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.