Skip Content

NC
BEST SANITIZERS, INC.

Non-Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item # 48FY02
  • My Part #
  • Mfr. Model # BSI452
  • Catalog Page # N/A
  • UNSPSC # 47131821
Non-Solvent Cleaner/Degreaser, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BEST SANITIZERS BSI-45 is a powerful medium foaming cleaner and degreaser for cleaning and degreasing concrete, tile, steel, and other heavy-duty industrial floors. Use as an additive to other cleaners for an extra boost in cleaning and degreasing. This nonsolvent formula is easy to apply by brush or through foaming units.

View More

Technical Specs

  • Item Cleaner/Degreaser
  • Cleaner Application Equipment/Machinery,Facility Maintenance
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Ready To Use
  • Fragrance Unscented
  • VOC Content 0%
  • Net Weight 43.3 lb.
  • RTU Yield per Container 16 gal.
  • Contains Dipropylene Glycol Monomethyl Ether, Ethlylene Glycol Monomethyl Ether, Polyethylene Glycol Monomethyl Ether, Sodium Hydroxide, Trade Secret 1-2, Water
  • Flash Point None
  • Dielectric Strength Undetermined
  • Standards OSHA Hazard Communication Standard, 29 CFR 1910.1200
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.