Skip Content


Cleaner and Disinfectant, 1 qt. Bottle

  • Item # 19RC83
  • My Part #
  • Mfr. Model # SS10003-CAN
  • Catalog Page # N/A
  • UNSPSC # 47131803
Cleaner and Disinfectant,Bottle,PK12 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $175.50 / pkg. of 12

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Now available for use in Canada, Alpet® D2 is the original no-rinse, alcohol/quat sanitizer/disinfectant for food contact surfaces. From Best Sanitizers, Inc.™, Alpet D2 highly evaporative, noncorrosive, and fast acting, ideal for water-sensitive equipment. Sanitizes in 60 sec. and disinfects in 5 min. Kills 99.999% of tested bacteria and viruses. 1-qt. spray bottles, pkg. of 12.

View More

Technical Specs

  • Item Cleaner and Disinfectant
  • Recommended Dilution Ready to Use
  • Size 1 qt.
  • Net Weight 26.5 oz.
  • RTU Yield per Container 1 qt.
  • Fragrance Unscented
  • Container Type Bottle
  • Standards NSF Registered
  • VOC Content 0.586
  • Flash Point 70.68 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.