ST
BEST SANITIZERS, INC.

Cleaner, Disinfectant and Sanitizer, 4 oz. Cleaner Container Size

  • Item # 36P192
  • My Part #
  • Mfr. Model # SS10010
  • Catalog Page # 1514
  • UNSPSC # 47131803
Cleaner, Disinfectant and Sanitizer,  4 oz. Cleaner Container Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Disinfectants and Sanitizers


$313.00 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleaners, disinfectants, and sanitizers remove dirt on hard nonporous surfaces. They also significantly reduce the amount of germs on surfaces to keep the germs from spreading, and they kill most pathogens and disease-causing microscopic organisms on the surfaces to lower the risk of transmitting infection. These cleaning products are commonly used in hospitals, schools, office buildings, restaurants, and hotels.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Cleaner, Disinfectant and Sanitizer
  • Primary Chemical Alcohol
  • Cleaner Container Type Pump Bottle
  • Cleaner Container Size 4 oz.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Alcohol
  • Cleaner Form Liquid
  • Chemicals For Use On Hard Nonporous Surfaces
  • Standards EPA Registered, Halal, Kosher-Pareve, NSF Listed
  • Effective to Remove Avian Influenza H9N2, Enterococcus Faecium VRE, Escherichia Coli O157;H7, Human Immunodeficiency Virus Type 1 (HIV-1), Influenza A 2009 H1N1, Listeria Monocytogenes, Mycobacterium Bovis BCG, Norovirus, Pseudomonas Aeruginosa, Salmonella Choleraesuis, Staphylococcus Aureus (MRSA), Trichophyton Mentagrophytes
  • Chemical Series Alpet D2
  • Features Kills 99.999% Of Enterobacter Sakazakii, Escherichia Coli, Escherichia Coli O157:H7, Klebsiella Pneumoniae, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Typhimurium, Staphylococcus Aureus, And Vibrio Cholerae On Food Contact Surfaces In 60 Seconds.
  • Contains Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Isopropyl Alcohol, Octyl Decyl Dimethyl Ammonium Chloride, Quat
  • Item Cleaner, Disinfectant and Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.