ST
BEST SANITIZERS, INC.

Automyst 2 1000mL Automatic Liquid Hand Sanitizer Dispenser, Wall-Mount, Gray

  • Item # 19RC84
  • My Part #
  • Mfr. Model # AD10061
  • Catalog Page # 1514
  • UNSPSC # 47131704
Automyst 2 1000mL Automatic Liquid Hand Sanitizer Dispenser, Wall-Mount, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $175.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AutoMyst 2 touchless hand sanitizer dispenser from Best Sanitizer, Inc.™ helps increase compliance and reduces cross contamination. This touchless dispenser uses dual-infrared sensor technology to detect the presence of hands. No-clog pump delivers a premeasured application of atomized hand sanitizer spray. Use dispenser of countertops or flat surfaces, wall mount, or use with portable floor stand (No. 19RC57, sold separately). Accepts 1000mL refills.

View More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer Dispenser
  • Hygiene Series Automyst 2
  • Dispenser Mount Type Wall
  • Operation Mode Automatic
  • Hygiene Form Liquid
  • Refill Size 1000mL
  • Dispenser Color Gray
  • Material Plastic
  • For Use With Mfr. No. SMA0016U, SA10012, JPP10007
  • Finish Matte
  • Height 12"
  • Width 5"
  • Depth 7"
  • Features Touchless dispenser helps eliminate cross-contamination, Improved dual-infrared sensor technology detects the presence of hands, No-clog pump delivers a pre-measured application of atomized hand sanitizer spray, The AutoMyst 2 can be placed on countertops and other flat surfaces, wall-mounted or used with a portable floor stand,
  • Includes Reusable Atomizing Pump Kit with (4) D Batteries, (2) Batteries
  • Item Hand Sanitizer Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.