Skip Content

NC
BEST SANITIZERS, INC.

50 gal. Industrial Cleaner, 1 EA

  • Item # 19RC85
  • My Part #
  • Mfr. Model # SC10001
  • Catalog Page # N/A
  • UNSPSC # 47131803
50 gal. Industrial Cleaner, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,228.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 384.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Alpet® 70/30 industrial cleaner from Best Sanitizer, Inc.™ is a highly-evaporative cleaner for the entire facility. Ready to use on wet and dry production areas, ink removal, adhesive removal, belts, slicers, scales, control panels, tools, thermometers, labelers, utensils, and removing oily soils. This 70% isopropanol/30% water formula requires no rinsing and is quick drying. Submicron filtered. 50-gal. drum.

View More

Technical Specs

  • Item Industrial Cleaner
  • Size 50 gal.
  • Recommended Dilution Ready To Use
  • Net Weight 380 oz.
  • Container Type Drum
  • RTU Yield per Container 50 gal.
  • Fragrance Unscented
  • Contains Isopropyl Alcohol, Water
  • VOC Content 70%
  • Flash Point 65 Degrees F
  • Standards USP-Grade Kosher Isopropanol, Halal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.