Skip Content

TP
BEST-RITE

Gloss-Finish Melamine Dry Erase Replacement Panel, Portable/Carry, 9"H x 12"W, White

  • Item # 49RN74
  • My Part #
  • Mfr. Model # 629-48
  • Catalog Page # N/A
  • UNSPSC # 44111905
Replcemnt Panel,Melamne,9"x12", PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $183.50 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Best-Rite lap dry erase board is ideal for classroom interaction and group activities. Can be used for spelling and math practice or games. Slim size for easy storage.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Replacement Panel
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Portable/Carry
  • Board Color White
  • Dry Erase Height 9"
  • Dry Erase Width 12"
  • Depth 1/2"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material No Frame
  • Dry Erase Surface Type Melamine
  • Corner Shape Rounded
  • Item Dry Erase Replacement Panel
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.