Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BEST-RITE

Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 36"H x 48"W, White

  • Item # 39A123
  • My Part #
  • Mfr. Model # 2H1NC
  • Catalog Page # N/A
  • UNSPSC # 44111905
Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 36"H x 48"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $137.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 17.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Best-Rite® TuF-Rite™ dry erase board features a thermal fuse design that improves erasability. Model can last up to 3 times as long as standard economy melamine boards. The anodized aluminum frame has a 0.88" profile with hairline mitered corners. The board’s top corners are protected with aluminum end caps. The full-length accessory tray includes plastic end caps to help eliminate sharp corners. 5-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Silver
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Melamine
  • Includes Mounting Hardware, 2 Pack Markers, Eraser Cloth, Built-In Tray Full Length
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.