TP
BEST-RITE

Gloss-Finish Glass Dry Erase Board, Mobile/Casters, 48"H x 36"W, White

  • Item # 49RP82
  • My Part #
  • Mfr. Model # 74954
  • Catalog Page # N/A
  • UNSPSC # 44111905
Gloss-Finish Glass Dry Erase Board, Mobile/Casters, 48"H x 36"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,186.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 72.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Best-Rite mobile dry erase board is compact, lightweight, and has dual-wheel casters that ease transport from workspace to workspace. The double-sided surface is tempered safety glass for smooth writing and erases without ghosting. Model includes an accessory tray on each side.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic,Reversible
  • Mounting/Mobility Type Mobile/Casters
  • Board Color White
  • Dry Erase Height 48"
  • Dry Erase Width 36"
  • Depth 20"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range 65" to 72"
  • Frame Color Silver
  • Board Frame Material Steel
  • Frame Material Steel
  • Dry Erase Surface Type Glass
  • Corner Shape Square
  • Includes Hardware
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.