TP
BEST-RITE

Gloss-Finish Glass Dry Erase Board, Wall Mounted, 41-35/64"H x 67-21/64"W, White

  • Item # 49RM55
  • My Part #
  • Mfr. Model # 84183
  • Catalog Page # N/A
  • UNSPSC # 44111905
Gloss-Finish Glass Dry Erase Board, Wall Mounted, 41-35/64"H x 67-21/64"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,712.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Best-Rite Luxe glass dry erase board features a durable, smooth writing surface. You can even use permanent markers without the fear of staining or ghosting. The stylish design provides a floating appearance of the 0.06"-thick glass panel. The full steel backing lets you use most standard magnets— no special rare earth magnets are required.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 41-35/64"
  • Dry Erase Width 67-21/64"
  • Depth 1"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material No Frame
  • Dry Erase Surface Type Glass
  • Corner Shape Square
  • Includes Mounting Harware
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Gloss-Finish Glass Dry Erase Board, Wall Mounted, 41-35/64 In H x 67-21/64 In W, White is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This board was not what we expected. It's a very thin piece of glass unlike most whiteboards @ 1.5" or so. Would never buy again. It's more like a replacement glass fillm. Terrible.
Date published: 2018-03-28
  • y_2018, m_8, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49RM55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.