Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BEST-RITE

6 ft. x 6 ft., 2-Panel Room Partition, Platinum

  • Item # 49RP87
  • My Part #
  • Mfr. Model # 661AG-CC
  • Catalog Page # N/A
  • UNSPSC # 56101510
6 ft. x 6 ft., 2-Panel Room Partition, Platinum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $710.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 160.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile and multifunctional partition allows dividing, organizing, creating displays, and customizing your own workspace. Portable room divider offers an efficient solution for dividing any open space. Divider gives you a project surface to work on when space is limited and allows you to move dividers between rooms. Simply, roll the room divider into place and lock into place with locking casters. Use pins, staples, and thumb tacks to adhere items to the double-sided built-in cork board. Legs are designed to minimize gapping and you join other dividers allowing you to connect to panels together, sold separately. Divider is trimmed in modern anodized aluminum and has slat panel.

View More

Technical Specs

  • Item Room Partition
  • Number of Panels 2
  • Overall Height 6 ft.
  • Overall Width 6 ft.
  • Panel Thickness 1/2"
  • Color Platinum
  • Construction Cork
  • Assembly Required
  • Features Mobile, Double-Sided, Trimmed In Modern Anodized Aluminum, Slat Panel, Locking Casters, Leg Design Minimizes Gapping, Built-In Corkboard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.