Skip Content

 
BEST

PVC Chemical Resistant Gloves

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material PVC 
  • Length 12" 
  • Color Orange 
  • Finish Rough 
  • Application Construction, Fishing, Maintenance, Petrochemical, Refining 
  • Lining Cotton 
  • Cuff Gauntlet 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
620XXL-11
2XL

$6.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.83 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size 2XL
  • Color Orange
  • Finish Rough
  • Application Construction, Fishing, Maintenance, Petrochemical, Refining
  • Lining Cotton
  • Cuff Gauntlet
620L-09
L

$6.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.83 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size L
  • Color Orange
  • Finish Rough
  • Application Construction, Fishing, Maintenance, Petrochemical, Refining
  • Lining Cotton
  • Cuff Gauntlet
620M-08
M

$6.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.83 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size M
  • Color Orange
  • Finish Rough
  • Application Construction, Fishing, Maintenance, Petrochemical, Refining
  • Lining Cotton
  • Cuff Gauntlet
620S-07
S

$1.95 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.95 / pair

Price $6.83 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size S
  • Color Orange
  • Finish Rough
  • Application Construction, Fishing, Maintenance, Petrochemical, Refining
  • Lining Cotton
  • Cuff Gauntlet
620XL-10
XL

$6.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.83 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size XL
  • Color Orange
  • Finish Rough
  • Application Construction, Fishing, Maintenance, Petrochemical, Refining
  • Lining Cotton
  • Cuff Gauntlet
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More