Skip Content

NC
BEST

Lever Lockset,Mechanical,Storeroom

  • Item # 49M870
  • My Part #
  • Mfr. Model # 9K37D14CS3626
  • Catalog Page # 1979
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Storeroom close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $505.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

What sets the 9K apart is a low-maintenance design that protects critical components from the damage that comes with every day use and abuse. That translates to a lower cost of ownership over time since the BEST 9K lock requires significantly less maintenance and lasts longer overall. Vandal-resistant lever features a lost motion design that allows lever to move 45° to 60° without engaging retractor assembly. Its attack-resistant design with slotted key release cam and locking lug assembly allow key access even if lock is damaged and ensure that lever is functional from inside of the door. Outside lever sleeve is a single piece of seamless, hardened steel alloy that delivers additional reinforcement in the locking lug slot. With proven Grade 1 security, easy core interchangeability, and a broad array of styles and finishes, the BEST 9K fits exactly where you need it.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 1
  • Style 9K Curved Return Lever
  • Lockset Finish Satin Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Features Cylindrical Chassis to Fit Common Door Preparation, Through-Bolt Mounting Studs Increase Torque Resistance, Quick Rekeying with Best Interchangeable Core, Hub Torque Spring Provides Extra Resistance to Lever Sag and Smooth, Snappy Operation, Pre-Assembled Hub Simplifies and Saves Installation Time
  • For Use With Swinging Doors
  • Handle Material Plated Zinc
  • Includes Installation Instructions and Door Prep Template
  • Item Lever
  • Location Type Commercial
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 0
  • Number of Pins 7
  • Required Door Thickness 1-3/4" to 2-1/4"
  • Series 9K
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.