Skip Content

C3
BEST

Lever Lockset,Mechanical,Passage,Grd. 2

  • Item # 49M849
  • My Part #
  • Mfr. Model # 7KC30N15DSTK626
  • Catalog Page # 2031
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Passage,Grd. 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BEST solutions and components form the pinnacle of security solutions, offering quality and engineering. Keeper hole is not exposed on keyed levers providing increased security. Snap-on inside rose means no exposed mounting screws. Keyed lever is removable only after removal of core. Internal steel mechanisms are corrosion-treated for normal atmospheric conditions. The lockset is reversible for either hand of door without removing keyed lever.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style 7KC Contour Angle Lever
  • Lockset Finish Satin Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Features Cylindrical Chassis to Fit Common Door Preparation, Through-Bolt Mounting Studs Increase Torque Resistance, Quick Rekeying with Best Interchangeable Core, Hub Torque Spring Provides Extra Resistance to Lever Sag and Smooth, Snappy Operation, Pre-Assembled Hub Simplifies and Saves Installation Time
  • For Use With Swinging Doors
  • Handle Material Plated Zinc
  • Includes Installation Instructions and Door Prep Template
  • Item Lever
  • Location Type Commercial
  • Lockset Performance Strength Light Duty
  • Number of Keys 0
  • Required Door Thickness 1-3/8" to 2"
  • Series 7KC
  • Strike Dim. 2-3/4" x 1-1/8"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.