Skip Content

TP
BEST

Lever Lockset,Mechanical,Storeroom

  • Item # 45CK49
  • My Part #
  • Mfr. Model # 9K37D16DS3626
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Storeroom close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $598.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

What sets the 9K series apart is a low-maintenance design that protects critical components from the damage that comes with every day use and abuse. That translates to a lower cost of ownership over time since the BEST 9K lock requires little maintenance and offers a long life. With proven Grade 1 security, easy core interchangeability, and a broad array of styles and finishes, the BEST 9K fits exactly where you need it.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 1
  • Style 9K Curved
  • Lockset Finish Satin Chrome
  • Keyway Type BEST
  • Key Type Different
  • Standards ANSI
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Core Type Interchangeable Core
  • Features Versatile Applications, Innovative Design, Strong Through-Bolt Mounting Studs, Heavy Rose Liner Material, Strong Retractor Spring, New Zinc Hubs
  • For Use With Swinging Doors
  • Handle Material Zinc
  • Includes Cylindrical Lock, Installation Hardware
  • Item Lever
  • Key Material Nickel Silver
  • Location Type Commercial
  • Lockset Performance Strength Extra Heavy Duty
  • Number of Keys 2
  • Number of Pins 0
  • Required Door Thickness 1-3/4"
  • Series 9K
  • Strike Dim. 2-3/4" x 1-1/8"
  • Strike Type Curved Lip Strike
  • Voltage Not Applicable
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.