Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BEST

Keyed Padlock, Open Shackle Type, 2" Shackle Height, Brass

  • Item# 45CK44
  • Mfr. Model# 41B772T
  • Catalog Page# N/A
  • UNSPSC# 46171501
Keyed Padlock, Open Shackle Type, 2" Shackle Height, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $74.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 11/32"
  • Shackle Height 2"
  • Shackle Width 7/8"
  • Shackle Material Stainless Steel
  • Body Height 2"
  • Body Width 1-45/64"
  • Body Thickness 13/16"
  • Body Material Brass
  • Number of Bumpers 0
  • Number of Pins 7
  • Control Key Registration Required Yes
  • Includes Non Key Retained Lock
  • Body Color Brass
  • Body Dia. 5/16"
  • Keyway Type Best
  • High Security Yes
  • Non Removable Key No
  • Padlock Body Shape Rectangular
  • Rekeyable Yes
  • Shackle Type Open
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.