ST
BEST

Key Blank, For Use With BEST 1C Cylinder, J, Nickel Silver

  • Item # 49H803
  • My Part #
  • Mfr. Model # 1A1J1KS473KS800
  • Catalog Page # 1965
  • UNSPSC # 46171505
Key Blank, For Use With BEST 1C Cylinder, J, Nickel Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Key Control & Identification~Key Blanks and Heads


$2.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The authentic standard BEST® key blank is used for the key-cutting of operating, control, master, sub-master, and grand-master keys for any SFIC 5-, 6-, or 7-pin master keying system.

View More

Technical Specs

  • Item Key Blank
  • Type Standard
  • Material Nickel Silver
  • Lock Manufacturer BEST
  • Keyway Type J
  • Number of Pins 0
  • Length (In.) 1/2 in
  • For Use With BEST 1C Cylinder
  • Includes Key Stamp: "DUPLICATION PROHIBITED"
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products