ST
BEST

Grade 1, Institutional, Commercial, Educational, HealthCare, Industrial

  • Item # 45CK29
  • My Part #
  • Mfr. Model # QET325L689
  • Catalog Page # N/A
  • UNSPSC # 30171512
Grade 1,  Institutional, Commercial, Educational, HealthCare, Industrial close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Device Trims


$61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Outside Trim Type Pull
  • Item Dummy Trim
  • Performance Standard Duty
  • Door Handing Non-Handed
  • Series QET300
  • Fire Rated Yes
  • Color Silver
  • Finish Aluminum
  • Max. Door Height 96 in
  • Max. Door Width 48 in
  • Fits Stile Width 3 7/8 in
  • For Door Thickness 1-11/32 in
  • Application Commercial, Educational, HealthCare, Industrial, Institutional
  • Overall Length 14 in
  • Overall Width 3 in
  • Grade 1
  • Standards ANSI, BHMA, UL
  • ADA Compliant Yes
  • Features 000 Cycles, Exceeds 500, Field Sizable 36 in Device Adjustable To 32 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms