Navigation Menu New

Access My Account, Order History, Lists and more here.

52HL42 SPSEMLNDL630RH UNSPSC # 46171503

Electronic Lock, Mortise, Stainless Steel, 1/2 in Latch Length, 1-3/4 in Door Thickness

  • Item # 52HL42
  • Mfr. Model # SPSEMLNDL630RH
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Lock, Mortise, Stainless Steel, 1/2 in Latch Length, 1-3/4 in Door Thickness

  • Item # 52HL42
  • Mfr. Model # SPSEMLNDL630RH
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Lock
  • Function Fail-Secure Electrically Unlocked On The Exterior
  • Access Method Coded Key Fob
  • Mounting Style Mortise
  • Lock Material Stainless Steel
  • Finish Stainless Steel
  • Series SPSE
  • Handle Type Lever
  • Door Thickness 1-3/4 in
  • Key Override Options None
  • Hand Right
  • Outside Height 8 in
  • Outside Width 6 3/4 in
  • Outside Depth 4 3/4 in
  • Inside Height 8 in
  • Inside Width 6 3/4 in
  • Inside Depth 1 1/4 in
  • Latch Length 1/2 in
  • Latch Front Size 1-1/8 in x 2-1/4 in
  • Keypad Material Not Applicable
  • Number of Keys 0
  • Timed Entry Allowance Free Egress At All Times
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail No
  • Fire Rating No
  • ADA Compliant Yes
  • Grade 1
  • NEMA Rating 1
  • IP Rating Not Rated
  • Standards ANSI/BHMA, cUL
  • Weather Resistant Yes
  • For Use With Electrified Doors
  • Includes Latch Position and Door Position Switch, Mounting Hardware
  • Electrical/Mechanical Electrical
  • Ligature Resistant Yes
  • Location Type Behavioral Health, Detention Facility
  • Lockset Finish Satin Stainless Steel
  • Lockset Fire Rating Not Rated
Back to Top