Skip Content

TP
BEST

Keys Not Included-Padlock, Extended Shackle Type, 1-1/2" Shackle Height, Silver

  • Item # 52HK69
  • My Part #
  • Mfr. Model # 21B720L
  • Catalog Page # N/A
  • UNSPSC # 46171501
Padlock,1-1/2" Shackle H,Zinc Alloy Body close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a long shackle, this durable, corrosion-resistant padlock is suitable for securing sheds, gates, containers, and more.

View More

Technical Specs

  • Item Padlock
  • Shackle Dia. 5/16"
  • Shackle Height 1-1/2"
  • Shackle Width 7/8"
  • Shackle Material Stainless Steel
  • Body Height 2-1/16"
  • Body Width 1-25/32"
  • Body Thickness 13/16"
  • Body Material Zinc Alloy
  • Number of Bumpers 0
  • Number of Pins Accepts Any SFIC Core
  • Key Type Keys Not Included
  • Control Key Registration Required No
  • Opens with Key No. Varies
  • For Use With Lockout/Tagout, Security
  • Includes Non Key Retained Lock
  • Body Color Silver
  • Body Dia. 13/16"
  • Body Finish Satin Chrome
  • Keyway Type Accepts Any SFIC Keyway
  • National Stock No. No
  • Number of Keys 0
  • Weather Resistant Yes
  • High Security Yes
  • Interchangeable Core No
  • Non Removable Key No
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • Shackle Type Extended
  • Tubular Key No
  • Marine Grade Weather Proof Yes
  • Cylinder Core Type SFIC Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.