Skip Content

TP
BEST

HPPE Sleeve, 16" Cuff, Lime

  • Item # 8MP90
  • My Part #
  • Mfr. Model # S8115-MHV-16T
  • Catalog Page # N/A
  • Catalog Group # E6512
  • UNSPSC # 46181504
HPPE Sleeve, 16" Cuff, Lime close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.15 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SHOWA® cut-resistant, high-visibility sleeve is lightweight and breathable—perfect for operations requiring extended arm cut resistance. Fluorescent color for increased visibility in low lighting. 16" sleeve with 15-gauge seamless knit construction and elastic thumb loop. Features HPPE engineered fibers for comfort, stretch, and warmth. Sold individually.

View More

Technical Specs

  • Sleeve Style Sleeve
  • ANSI/ISEA Cut Level 3
  • Cut-Resistant Material HPPE
  • Color Lime
  • Sleeve Size M
  • Sleeves Length 16"
  • Application Food Handling, Metal Handling, Poultry Processing
  • Standards ISEA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.