Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BEST

15.00 mil Nitrile Chemical Resistant Gloves, Knit Lining, Blue, Size L

  • Item # 6DNL3
  • Mfr. Model # 720L-09
  • Catalog Page # N/A
  • Catalog Group # G9272
  • UNSPSC # 46181504
15.00 mil Nitrile Chemical Resistant Gloves, Knit Lining, Blue, Size L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 15.00 mil
  • Glove Length 12"
  • Lining Knit
  • Glove Size L
  • Color Blue
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003
  • Application Oily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms