Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BESSEY

Straight Offset Snip, 8-1/2", 19 Mild/25 Stainless Steel

  • Item# 1ZRC5
  • Mfr. Model# D-SPC8
  • Catalog Page# N/A
  • UNSPSC# 27111519
Straight Offset Snip, 8-1/2", 19 Mild/25 Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $19.69 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BESSEY® 8-1/2" offset snips feature a compound lever or double pivot design requiring 50% less hand force to make cuts. Self-opening blades are heat treated and dip coated to prevent corrosion. Ergonomically designed for comfort. Nonserrated drop-forged steel.

View More

Technical Specs

  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Item Offset Snip
  • Cutting Action Straight
  • Nominal Overall Snip Length 9"
  • Overall Length 8-1/2"
  • Cutting Length 1-3/4"
  • Handle Color Red
  • Metal Gauge 19 Mild/25 Stainless Steel
  • Cutting Edge Nonserrated
  • Safety Latch Yes
  • Handle Design Cushion Grip
  • Material Forged Steel
  • Features Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.