ST
BESSEY

Sliding Arm Bar Clamp,24 Max. Jaw Opening (In.),2660 Nominal Clamping Pressure

  • Item # 19C726
  • My Part #
  • Mfr. Model # GSM60
  • Catalog Page # 835
  • UNSPSC # 27112103
Sliding Arm Bar Clamp,24 Max. Jaw Opening (In.),2660 Nominal Clamping Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $137.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BESSEY® classiX® sliding arm bar clamp offers an abbreviated range of the most popular clamp performance characteristics for industrial applications. Heavy-duty swivel pads are field replaceable. All-steel heavy-duty bar clamp features a heat-treated, spatter-resistant spindle, swivel-tilting pressure pad, and a vibration-dampening design. Arc of the curve enable rail to hug work piece. Fixed arm and pressure plate are tempered steel.

View More

Technical Specs

  • Item Sliding Arm Bar Clamp
  • Opening (In.) 24
  • Throat Depth (In.) 5-1/2
  • Load Capacity (Lb.) 2660
  • Nominal Rail Size (In.) 1-3/16 x 19/32
  • Nominal Clamping Pressure 2660
  • Spindle Dia. (In.) 0.775
  • Pad Type Swivel, Heavy Duty
  • Swivel Type Replaceable
  • Swivel Pad (In.) 1-1/2
  • Screw Size (In.) 0.775
  • Max. Jaw Opening (In.) 24
  • Clamp Face (In.) 1-5/16 x 2-5/8
  • Bar Thickness (In.) 1-3/16
  • Bar Width (In.) 19/32
  • Bar Material Tempered Cold Drawn Forged Steel
  • Handle Length (In.) 4-11/16
  • Handle Material Tempered Drop-Forged Steel
  • Bar Size (In.) 7/16
  • Clamping Surface D (In.) 1-5/16
  • Clamping Surface W (In.) 2-5/8
  • Application Heavy Maintenance, Welding, Assembly And General Purpose Clamping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.