Skip Content

C3
BESSEY

Clutch Style Bar Clamp,24 Max. Jaw Opening (In.),1000 Nominal Clamping Pressure

  • Item # 19C733
  • My Part #
  • Mfr. Model # GSCC3.524
  • Catalog Page # 868
  • UNSPSC # 27112103
Clutch Style Bar Clamp,24 In,3-1/2 Deep close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BESSEY® clutch-style bar clamp is a popular regular-duty clamp used by cabinetmakers, woodworkers, metal workers, and home crafters. This easy-to-use clamp is suitable for close quarters clamping. Cast-iron jaws with durable powder-coated fixed and sliding jaws. Nickel-plated, drawn steel and serrated rail, nonmarring pads on the top and bottom jaws, 2-piece slip-clutch plates keep the jaw sturdy and in place.

View More

Technical Specs

  • Item Clutch Style Bar Clamp
  • Opening (In.) 24
  • Throat Depth (In.) 3-1/2
  • Load Capacity (Lb.) 1100
  • Nominal Rail Size (In.) 1 x 3/8
  • Nominal Clamping Pressure 1000
  • Spindle Dia. (In.) 0.440
  • Pad Type Non-Marring, Swivel on Anvil Surface
  • Swivel Type Replaceable
  • Swivel Pad (In.) 1
  • Screw Size (In.) 0.44
  • Max. Jaw Opening (In.) 24
  • Clamp Face (In.) 1-1/4 x 1-5/8
  • Bar Thickness (In.) 1
  • Bar Width (In.) 3/8
  • Bar Material Nickel-Plated, Drawn Steel Serrated Rail
  • Handle Length (In.) 4-1/8
  • Handle Material Wood
  • Bar Size (In.) 1-3/16
  • Clamping Surface D (In.) 1-1/4
  • Clamping Surface W (In.) 1-5/8
  • Application General Purpose, For Assembly, Gluing, Construction And Maintenance
  • Includes Removable Plastic Jaw Caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.