Skip Content

ST
BESSEY

Bar Clamp,12 Max. Jaw Opening (In.),1800 lb. Nominal Clamping Pressure

  • Item # 32PJ87
  • My Part #
  • Mfr. Model # SGL-12
  • Catalog Page # N/A
  • UNSPSC # 27112103
Bar Clamp,Steel,12 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bar Clamp
  • Type Sliding Arm
  • Opening (In.) 12
  • Throat Depth (In.) 4-3/4
  • Nominal Rail Size (In.) 1-1/16
  • Nominal Clamping Pressure 1800 lb.
  • Spindle Dia. (In.) 45/64
  • Pad Type Swivel
  • Swivel Type Replaceable
  • Swivel Pad (In.) 1-1/2
  • Screw Size (In.) 45/64
  • Max. Jaw Opening (In.) 12
  • Clamp Face (In.) 1-1/2
  • Bar Thickness (In.) 33/64
  • Bar Width (In.) 1-1/16
  • Bar Material Cold Drawn Alloy Steel
  • Handle Length (In.) 4-21/32
  • Handle Material Steel
  • Bar Size (In.) 13/32
  • Clamping Surface D (In.) 2-3/8
  • Clamping Surface W (In.) 1-5/16
  • Width (In.) 9
  • Application For Welding, Fabricating, Maintenance
  • Includes Heavy Duty Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.