ST
BESSEY

10" Sliding Arm Locking Clamp, 8" Max. Opening, 2-1/2" Throat Depth

  • Item # 6XE67
  • My Part #
  • Mfr. Model # SG8
  • Catalog Page # 837
  • UNSPSC # 27112115
10" Sliding Arm Locking Clamp, 8" Max. Opening, 2-1/2" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BESSEY® standard locking clamp features sliding-arm chrome-vanadium steel SuperGrips™ jaws that automatically adjust to remain parallel with each other. The sliding-arm clamp jaw adjustment has grip-pliers design and removable nylon jaw pads. Handles have pressure adjustment screw and plastic-coated release levers. Ergonomically designed to prevent kickbacks.

View More

Technical Specs

  • Locking Clamp Product Grouping Sliding Arm Locking Clamps
  • Item Sliding Arm Locking Clamp
  • Max. Opening 8"
  • Throat Depth 2-1/2"
  • Clamping Force 440 lb.
  • Nominal Clamp Size 10"
  • Number of Pieces 1
  • Swivel Pad No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Clamp Length 10"
  • Finish Chrome Plated
  • Material Chrome Vanadium Steel
  • Locking Mechanism Plastic Coated Release Lever
  • Screw Mechanism Adjust Clamping Pressure And Jaw Angle Using Screws With Lock Nuts
  • Jaw Width 3/4"
  • Jaw Type Serrated, Non Slip, Lower Jaw Shaped For Universal Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.