Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BERRY PLASTICS

Hand Stretch Wrap, Clear, 1500 ft. Length, 14" Width, 70 Gauge

  • Item# 15E354
  • Mfr. Model# HWX1418
  • Catalog Page# N/A
  • UNSPSC# 24141502
Hand Stretch Wrap, Clear, 1500 ft. Length, 14" Width, 70 Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Stretch Wrap
  • Style Blown
  • Color Clear
  • Material Polyethylene
  • Gauge 70
  • Length 1500 ft.
  • Width 14"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms