Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BERRY PLASTICS

Machine Stretch Wrap, Transparent, 5000 ft. Length, 20" Width, 90 Gauge

  • Item# 15E375
  • Mfr. Model# 15E375
  • Catalog Page# N/A
  • UNSPSC# 24141501
Machine Stretch Wrap, Transparent, 5000 ft. Length, 20" Width, 90 Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Stretch Wrap
  • Style Cast
  • Grade Conventional
  • Color Transparent
  • Material Linear Low Density Polyethylene
  • Gauge 90
  • Length 5000 ft.
  • Width 20"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms