Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BERRY PLASTICS

Hand Stretch Wrap, Clear, 2000 ft. Length, 15" Width, 35 Gauge

  • Item# 15E358
  • Mfr. Model# 15E358
  • Catalog Page# N/A
  • UNSPSC# 24141501
Hand Stretch Wrap, Clear, 2000 ft. Length, 15" Width, 35 Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stretch Wrap Films

Technical Specs

  • Item Hand Stretch Wrap
  • Style Cast
  • Grade Conventional
  • Color Clear
  • Material Polypropylene
  • Gauge 35
  • Length 2000 ft.
  • Width 15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms