DG
BERRY PLASTICS

45 gal. Super Heavy Trash Bags, Green, Coreless Roll of 100

  • Item # 15E438
  • My Part #
  • Mfr. Model # 981142
  • Catalog Page # N/A
  • UNSPSC # 47121701
45 gal. Super Heavy Trash Bags, Green, Coreless Roll of 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Bags
  • Capacity 45 gal.
  • Strength Rating Super Heavy
  • Trash Bag Color Family Green
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 40"
  • Height 48"
  • Bag Closure Type None
  • Thickness 1.60 mil
  • Seal Star
  • Max. Load 100 lb.
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 10/10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms