Skip Content

WV
BERNZOMATIC

TS3000KC Hand Torch w/ Cylinder, Propane Fuel, Instant On/Off Ignitor

  • Item # 33V968
  • My Part #
  • Mfr. Model # 330889
  • Catalog Page # 2496
  • UNSPSC # 23171517
Self-Igniting Torch Kit  2-Piece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $38.95 / each

Web Price $41.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Torch w/ Cylinder
  • Fuel Propane
  • Ignitor Instant On/Off
  • Flame Type 3 Flute Utility
  • Series TS3000KC
  • Propane Btus per Hour 4100
  • Propane Temp. 3400 Degrees F
  • Soft Solder Tube Cap. 1/8" to 1"
  • Characteristics 2-Piece Self-Igniting Torch Kit, Ergonomically Designed Comfort Grip. Stainless Steel Burn Tube For Durability, Adjustable Flame Control, Pressure Regulated For Consistent Performance, General Purpose Flame
  • Application Soft Solder
  • Includes 14.1 oz. Propane Fuel Cylinder
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.