Skip Content

ST
BERNZOMATIC

OX2550KC Torch Kit w/ Cylinder, MAP-Pro/Oxygen Fuel, Self Igniting Ignitor

  • Item # 4LFJ4
  • My Part #
  • Mfr. Model # WK55000X
  • Catalog Page # N/A
  • UNSPSC # 23171529
Cutting/Welding/Brazing Kit,with Oxygen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Torch Kit w/ Cylinder
  • Fuel MAP-Pro/Oxygen
  • Ignitor Self Igniting
  • Flame Type Pencil
  • Series OX2550KC
  • MAPP Btus per Hour 6276
  • MAPP Temp. 5300
  • MAPP Gas Soft Solder 1/4" to 4"
  • Propane Btus per Hour 7119
  • Propane Gas Soft Solder 1/8" to 3"
  • Propane Temp. 4500 Degrees F
  • Soft Solder Tube Cap. w/MAPP Gas 1/4" to 4"
  • Application For Cutting Steel, Welding and Brazing Metal and Hardening Metal
  • Includes Burner Wand, Hose, Oxygen Regulator, Fuel Gas Valve, Cylinder Stand, 16 oz. MAX-Pro, 1.1 cu. ft. Oxygen, Spark Lighter and Five Brazing/Welding Rods
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Related Products

Customer Reviews


OX2550KC Torch Kit w/ Cylinder, MAP-Pro/Oxygen Fuel, Self Igniting Ignitor is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Not gonna weld much with this, but its a great little brazer. I've used it a few times already for brazing with a copper/zinc rod and it proved to be a real life saver. I would give this 5 stars easily, however, they say in the manual that the very tip of the torch (nozzle) can be changed to larger sizes but it seems that larger size nozzels cannot be found anywhere. and are unavailable
Date published: 2013-03-03
  • y_2018, m_4, d_25, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4LFJ4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.