Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BERNZOMATIC

Cylinder, Propane, 16.92 oz

  • Item# 3DPX1
  • Mfr. Model# 2880247
  • Catalog Page# N/A
  • UNSPSC# 24111802
Cylinder,Propane,16.92 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Fuel Cylinder, Propane, 14.1 oz
WORTHINGTON CYLINDERS
Fuel Cylinder, Propane, 14.1 oz
Item# 5UX34
View Product

Technical Specs

  • Item Fuel Cylinder
  • Flame Type Propane
  • Bushing Type 1" Threaded
  • Standards DOT 39
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms